The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
2290270
ASI-Automation Systems Interco Terminals, A-M Series
Product Description
compression lug, Non-insulated, 250
Specifications
Specifications
Min Conductor Range
250 MCM
Max Conductor Range
250 MCM
Number of Holes
1
Availability
Order by 5:00 PM ET and your package will ship the same day.
2054690
ASI-Automation Systems Interco Terminals
Product Description
Spade Terminal, Yellow Insulator,
Specifications
Specifications
Terminal Type
Spade/Fork
Wire Size
12-10 AWG
Insulation Material
Vinyl (PVC)
Color
Yellow
Availability
Order by 5:00 PM ET and your package will ship the same day.
2395788
ASI-Automation Systems Interco Terminals, CL Series
Product Description
#3 AWG, 1/4 Stud, Long Barrel
Specifications
Specifications
Min Conductor Range
3 AWG
Max Conductor Range
50 AWG
Number of Holes
1
Number of Conductors
1
Availability
Order by 5:00 PM ET and your package will ship the same day.
2395791
ASI-Automation Systems Interco Terminals, CL Series
Product Description
#3 AWG, 5/16 Stud, Long Barrel
Specifications
Specifications
Min Conductor Range
3 AWG
Max Conductor Range
50 AWG
Stud Size
5/16 "
Number of Holes
1
Number of Conductors
1
Availability
Order by 5:00 PM ET and your package will ship the same day.
2395991
ASI-Automation Systems Interco Terminals, CL Series
Product Description
#2 AWG, 5/16 Stud, Long Barrel
Specifications
Specifications
Min Conductor Range
2 AWG
Max Conductor Range
60 AWG
Number of Holes
1
Number of Conductors
1
Availability
Order by 5:00 PM ET and your package will ship the same day.
2396397
ASI-Automation Systems Interco Terminals, CL Series
Product Description
1/0 AWG, 1/2 Stud, Long Barrel
Specifications
Specifications
Min Conductor Range
1/0 AWG
Max Conductor Range
100 AWG
Number of Holes
1
Number of Conductors
1
Availability
Order by 5:00 PM ET and your package will ship the same day.
2396591
ASI-Automation Systems Interco Terminals, CL Series
Product Description
2/0 AWG, 3/8 Stud, Long Barrel
Specifications
Specifications
Min Conductor Range
2/0 AWG
Max Conductor Range
125 AWG
Number of Holes
1
Number of Conductors
1
Availability
Order by 5:00 PM ET and your package will ship the same day.
2396991
ASI-Automation Systems Interco Terminals, CL Series
Product Description
4/0 AWG, 3/8 Stud, Long Barrel
Specifications
Specifications
Min Conductor Range
4/0 AWG
Max Conductor Range
200 AWG
Number of Holes
1
Number of Conductors
1
Availability
Order by 5:00 PM ET and your package will ship the same day.
2396994
ASI-Automation Systems Interco Terminals, CL Series
Product Description
4/0 AWG, 1/2 Stud, Long Barrel
Specifications
Specifications
Min Conductor Range
4/0 AWG
Max Conductor Range
200 AWG
Number of Holes
1
Number of Conductors
1
Availability
Order by 5:00 PM ET and your package will ship the same day.
2200230
ASI-Automation Systems Interco Terminals, A-M Series
Product Description
Compression Lug, Non-insulated,
Specifications
Specifications
Min Conductor Range
2 AWG
Max Conductor Range
2 AWG
Number of Holes
1
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Terminals
Manufacturer
ASI-Automation Systems Interco
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved